Split Lock Washer, For Screw Size 5/8 in Steel, Black Oxide Finish, 10 PK

  • Mfr # U37170.062.0001
  • Zoro # G1818096
product price: 
$
3.59
/pk of 10, $0.36/ea

Key Features

Material
Steel
Finish
Black Oxide
Minimum Thickness
13/64 in
Maximum Thickness
13/64 in
Standards
ASME B18.21.1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
U37170.062.0001
Zoro #
G1818096
UPC #
-
Country of Origin
Multiple

Dimensions

For Screw Size
5/8 in
Outside Diameter
1.151 in
Minimum Thickness
13/64 in
Maximum Thickness
13/64 in
Inside Diameter
0.628 in
Inside Diameter Tolerance
+/-0.005 in
Outside Diameter Tolerance
+/-0.01 in
Bearing Width - Minimum
11/64 in
Inside Diameter - Maximum
41/64 in
Section Width - Minimum
15/64 in
Minimum Inside Diameter
5/8 in
Outside Diameter - Maximum
1 5/32 in

Details

Item
Split Lock Washer
Material
Steel
Finish
Black Oxide
Standards
ASME B18.21.1
System of Measurement
Inch
Material Grade/Class
Case Hardened
Rockwell Hardness
C38
Color
Black
Thickness Tolerance
+/-0.005 in
Manufacturer Location
Globally Sourced
Lock Washer Type
Split Lock
Made in North America
Not Made in North America
Maximum Temperature
275 Degrees F
Pack Size
Small Pack
Removable
Removable
Minimum Temperature
10 Degrees F
Material Quality Standards
ASTM A307A, SAE J429
Dimensional Standards
ASME B18.21.1
Hardness
38 HRC
Washer Type
Extra Duty
Type
Split Lock Washer
Shell Material
Steel
Wire Color
Black

Description

Split Lock Washer, Extra Duty, Steel, Finish Plain, Fits Bolt Sizes 5/8 In., Inside Dia. 0.628 In., Outside Dia. 1.151 In., Thickness 0.202 In., Rockwell Hardness C38 to C46, Meets/Exceeds ASME B18.21.1, Package Quantity 10

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.