CAD
Shop ZORO SELECT
See all product information
Create Account
Split Lock Washer, For Screw Size M12, Stainless Steel, Not Graded, Plain Finish, 25 PK
- Mfr # M51450.120.0001
- Zoro # G5335644
CAD Available
product price:Â
$
3.69
/pk of 25, $0.15/ea
Key Features
CAD Drawing
Material
Stainless Steel
Finish
Plain
Outside Diameter
21.1 mm
Minimum Thickness
2.35 mm
Maximum Thickness
2.5 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- For Screw Size
- M12
- Outside Diameter
- 21.1 mm
- Minimum Thickness
- 2.35 mm
- Maximum Thickness
- 2.5 mm
- Inside Diameter
- 12.2 mm
- Inside Diameter Tolerance
- +0.5 mm
- Inside Diameter - Maximum
- 12.7 mm
- Minimum Inside Diameter
- 12.7 mm
- Outside Diameter - Maximum
- 21.1 mm
Description
Split Lock Washer, Standard, A2 Stainless Steel, Fits Bolt Sizes M12, Inside Dia. 12.2mm, Outside Dia. 21.1mm, Thickness 2.5mm, Meets/Exceeds D127B, Package Quantity 25
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.