Shop ZORO SELECT
See all product information
Create Account
Split Lock Washer, For Screw Size M12 Stainless Steel, Plain Finish, 25 PK
Mfr # M55450.120.0001
Zoro # G5346731
CAD Available
product price:Â
$
4.49
/pk 25, $0.18/ea
Key Features
CAD Drawing
Material
Stainless Steel
Finish
Plain
Outside Diameter
21.1 mm
Minimum Thickness
2.50 mm
Maximum Thickness
2.5 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- M55450.120.0001
- Zoro #
- G5346731
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- For Screw Size
- M12
- Outside Diameter
- 21.1 mm
- Minimum Thickness
- 2.50 mm
- Maximum Thickness
- 2.5 mm
- Inside Diameter
- 12.2 mm
- Outside Diameter - Maximum
- 21.1 mm
- Inside Diameter - Maximum
- 12.7 mm
- Minimum Inside Diameter
- 12.2 mm
Details
- CAD Available
- Yes
- Item
- Split Lock Washer
- Material
- Stainless Steel
- Finish
- Plain
- Standards
- D127B
- System of Measurement
- Metric
- Material Grade/Class
- A4
- Lock Washer Type
- Split Lock
- Pack Size
- Small Pack
- Dimensional Standards
- DIN 127 B
- Washer Type
- Regular
- Material Quality Standards
- A4
- Type
- Split Lock Washer
Description
Split Lock Washer, Standard, A4 Stainless Steel, Fits Bolt Sizes M12, Inside Dia. 12.2mm, Outside Dia. 21.1mm, Thickness 2.5mm, Meets/Exceeds D127B, Package Quantity 25