Shop ZORO SELECT
See all product information
Create Account
Split Lock Washer, For Screw Size M12 Steel, Black Oxide Finish, 50 PK
Mfr # M37000.120.0001
Zoro # G5335556
product price:Â
$
2.29
/pk 50, $0.05/ea
Key Features
Material
Steel
Finish
Black Oxide
Outside Diameter
21.1 mm
Minimum Thickness
2.50 mm
Maximum Thickness
2.5 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M37000.120.0001
- Zoro #
- G5335556
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Split Lock Washer
- Material
- Steel
- Finish
- Black Oxide
- Standards
- D127B
- System of Measurement
- Metric
- Material Grade/Class
- Not Graded
- Rockwell Hardness
- C44
- Thickness Tolerance
- +/-0.127 mm
- Color
- Black
- Pack Size
- Small Pack
- Maximum Temperature
- 275 Degrees F
- Made in North America
- Not Made in North America
- Removable
- Removable
- Manufacturer Location
- Globally Sourced
- Lock Washer Type
- Split Lock
- Minimum Temperature
- 10 Degrees F
- Material Quality Standards
- ASTM A307A, SAE J429
- Dimensional Standards
- DIN 127 B
- Hardness
- 44 HRC
- Type
- Split Lock Washer
- Washer Type
- Regular
Description
Split Lock Washer, Standard, Steel, Finish Plain, Fits Bolt Sizes M12, Inside Dia. 12.2mm, Outside Dia. 21.1mm, Thickness 2.5mm, Rockwell Hardness C44 to C51, Meets/Exceeds D127B, Package Quantity 50