This item is Discontinued.
This item is Discontinued.
Split Lock Washer, For Screw Size M14 Stainless Steel, Plain Finish, 1650 PK (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- For Screw Size
- M14
- Outside Diameter
- 24.1 mm
- Minimum Thickness
- 2.85 mm
- Maximum Thickness
- 3.15 mm
- Inside Diameter
- 14.2 mm
- Inside Diameter Tolerance
- +0.5 mm
- Inside Dia.
- 14.2 mm
- Thickness
- 3.0 mm
- Fits Bolt Sizes
- M14
- Outside Dia.
- 24.1 mm
- Outside Diameter - Maximum
- 24.1 mm
- Inside Diameter - Maximum
- 14.2 mm
Description
Lock Washer, Helical Regular, Stainless Steel, Finish Plain, Fits Bolt Sizes M14, M14, Inside Dia. 14.2mm, Outside Dia. 24.1mm, Thickness 3.00mm, Color Silver, Meets/Exceeds D127B, Package Quantity 1650
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.