Shop ZORO SELECT
See all product information
Create Account
Split Lock Washer, For Screw Size M14 Steel, Black Oxide Finish, 50 PK
- Mfr # M37200.140.0001
- Zoro # G9463133
product price:Â
$
5.79
/pk of 50, $0.12/ea
Key Features
Material
Steel
Finish
Black Oxide
Outside Diameter
21.1 mm
Minimum Thickness
3 mm
Maximum Thickness
3 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M37200.140.0001
- Zoro #
- G9463133
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Split Lock Washer
- Material
- Steel
- Finish
- Black Oxide
- Standards
- D7980
- System of Measurement
- Metric
- Material Grade/Class
- Case Hardened
- Rockwell Hardness
- C38
- Lock Washer Type
- Split Lock
- Pack Size
- Small Pack
- Dimensional Standards
- DIN 7980
- Hardness
- 38 HRC
- Washer Type
- High Collar
- Type
- Split Lock Washer
- Material Quality Standards
- DIN 267 - 26
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- For Screw Size
- M14
- Outside Diameter
- 21.1 mm
- Minimum Thickness
- 3 mm
- Maximum Thickness
- 3 mm
- Inside Diameter
- 14.2 mm
- Inside Diameter - Maximum
- 14.7 mm
- Minimum Inside Diameter
- 14.2 mm
- Outside Diameter - Maximum
- 21.1 mm
Description
Split Lock Washer, Hi Collar, Steel, Finish Plain, Fits Bolt Sizes M14, Inside Dia. 14.2mm, Outside Dia. 21.1mm, Thickness 3mm, Rockwell Hardness C38 to C46, Meets/Exceeds D7980, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.