This item is Discontinued.
This item is Discontinued.
Split Lock Washer, For Screw Size M3 Steel, Black Oxide Finish, 50000 PK (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L37200.030.0001
- Zoro #
- G5655469
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Split Lock Washer
- Material
- Steel
- Finish
- Black Oxide
- System of Measurement
- Metric
- Material Grade/Class
- Not Graded
- Color
- Silver
- Lock Washer Type
- Split Lock
- Finish Type
- Black Oxide
- Pack Size
- Bulk Pack
- Bolt Compatibility
- Grade 2
- Material Type
- Steel
- Meets/Exceeds
- D7980
- Dimensional Standards
- DIN 7980
- Type
- Helical High-Collar
- Shell Material
- Steel
- Wire Color
- Silver
- Traction Material
- Steel
Dimensions
- For Screw Size
- M3
- Outside Diameter
- 5.6 mm
- Minimum Thickness
- 1 mm
- Maximum Thickness
- 1 mm
- Inside Diameter
- 3.1 mm
- Outside Dia.
- 5.6 mm
- Fits Bolt Sizes
- M3
- Inside Dia.
- 3.1 mm
- Thickness
- 1.0 mm
- Inside Diameter - Maximum
- 3.1 mm
- Outside Diameter - Maximum
- 5.6 mm
Description
Lock Washer, Helical High-Collar, Carbon Steel, Finish Plain, Fits Bolt Sizes M3, M3, Inside Dia. 3.1mm, Outside Dia. 5.6mm, Thickness 1.00mm, Color Silver, Meets/Exceeds D7980, Package Quantity 50000
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.