Shop ZORO SELECT
See all product information
Create Account
Split Lock Washer, For Screw Size M3 Spring Steel, Zinc Plated Finish, 100 PK
- Mfr # M37220.030.0001
- Zoro # G9901720
product price:Â
$
2.55
/pk of 100, $0.03/ea
Key Features
Material
Spring Steel
Finish
Zinc Plated
Outside Diameter
5.60 mm
Minimum Thickness
1 mm
Maximum Thickness
1 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M37220.030.0001
- Zoro #
- G9901720
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Split Lock Washer
- Material
- Spring Steel
- Finish
- Zinc Plated
- Standards
- DIN 7980
- System of Measurement
- Metric
- Material Grade/Class
- Case Hardened
- Color
- Silver
- Application
- General Purpose
- For Use With
- Cylindrical Head Screws
- Lock Washer Type
- Split Lock
- Pack Size
- Small Pack
- Dimensional Standards
- DIN 7980
- Material Quality Standards
- 430-530 HV10
- Washer Type
- High Collar
- Type
- Split Lock Washer
- Shell Material
- Spring Steel
- Wire Color
- Silver
- Traction Material
- Spring Steel
Dimensions
- For Screw Size
- M3
- Outside Diameter
- 5.60 mm
- Minimum Thickness
- 1 mm
- Maximum Thickness
- 1 mm
- Inside Diameter
- 3.1 mm
- Inside Diameter - Maximum
- 3.4 mm
- Minimum Inside Diameter
- 3.1 mm
- Outside Diameter - Maximum
- 5.6 mm
Description
Split Lock Washer, Spring Lock, Spring Steel DIN267-26, Finish Zinc Plated, Fits Bolt Sizes M3, M3, Inside Dia. 3.1mm, Outside Dia. 5.6mm, Thickness 1.00mm, Color Gray, General Purpose, For Use With Cylindrical Head Screws, Meets/Exceeds DIN 7980, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.