Shop ZORO SELECT
See all product information
Create Account
Split Lock Washer, For Screw Size M48 Steel, Black Oxide Finish, 2 PK
- Mfr # M37000.480.0001
- Zoro # G2893357
product price:Â
$
9.99
/pk of 2, $5.00/ea
Key Features
Material
Steel
Finish
Black Oxide
Outside Diameter
75.0 mm
Minimum Thickness
7 mm
Maximum Thickness
7 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M37000.480.0001
- Zoro #
- G2893357
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Split Lock Washer
- Material
- Steel
- Finish
- Black Oxide
- Standards
- DIN 127 B
- System of Measurement
- Metric
- Material Grade/Class
- Case Hardened
- Rockwell Hardness
- C38
- Pack Size
- Small Pack
- Lock Washer Type
- Split Lock
- Dimensional Standards
- DIN 127 B
- Hardness
- 38 HRC
- Washer Type
- Regular
- Type
- Split Lock Washer
- Material Quality Standards
- 430-530 HV10
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- For Screw Size
- M48
- Outside Diameter
- 75.0 mm
- Minimum Thickness
- 7 mm
- Maximum Thickness
- 7 mm
- Inside Diameter
- 49 mm
- Inside Diameter - Maximum
- 50.5 mm
- Minimum Inside Diameter
- 49 mm
- Outside Diameter - Maximum
- 75 mm
Description
Split Lock Washer, Standard, Steel, Finish Plain, Fits Bolt Sizes M48, Inside Dia. 49mm, Outside Dia. 75mm, Thickness 7mm, Rockwell Hardness C38 to C46, Meets/Exceeds D127B, Package Quantity 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.