This item is Discontinued.

Zoro Select Split Lock Washer, For Screw Size M5 Steel, Black Oxide Finish, 27000 PK L37200.050.0001

This item is Discontinued.

Zoro Select

Split Lock Washer, For Screw Size M5 Steel, Black Oxide Finish, 27000 PK (Discontinued)

Mfr # L37200.050.0001
Zoro # G5655441
Country of Origin Multiple
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
L37200.050.0001
Zoro #
G5655441
UPC #
-
Country of Origin
Multiple
Item
Split Lock Washer
Material
Steel
Finish
Black Oxide
System of Measurement
Metric
Material Grade/Class
Not Graded
Color
Silver
Bolt Compatibility
Grade 2
Material Type
Steel
Lock Washer Type
Split Lock
Pack Size
Bulk Pack
Finish Type
Black Oxide
Meets/Exceeds
D7980
Dimensional Standards
DIN 7980
Type
Helical High-Collar
Shell Material
Steel
Wire Color
Silver
Traction Material
Steel

Dimensions

For Screw Size
M5
Outside Diameter
8.8 mm
Minimum Thickness
1.6 mm
Maximum Thickness
1.6 mm
Inside Diameter
5.1 mm
Outside Dia.
8.8 mm
Thickness
1.6 mm
Fits Bolt Sizes
M5
Inside Dia.
5.1 mm
Outside Diameter - Maximum
8.8 mm
Inside Diameter - Maximum
5.1 mm

Description

Lock Washer, Helical High-Collar, Carbon Steel, Finish Plain, Fits Bolt Sizes M5, M5, Inside Dia. 5.1mm, Outside Dia. 8.8mm, Thickness 1.60mm, Color Silver, Meets/Exceeds D7980, Package Quantity 27000

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.