Shop ZORO SELECT
See all product information
Create Account
Split Lock Washer, For Screw Size M10 Steel, Black Oxide Finish, 3000 PK
- Mfr # M10D127BB
- Zoro # G8538259
product price:Â
$
280.99
/pk of 3000, $0.09/ea
Free Shipping & Returns
Key Features
Material
Steel
Finish
Black Oxide
Outside Diameter
18.1 mm
Minimum Thickness
2.20 mm
Standards
DIN 127B
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- M10D127BB
- Zoro #
- G8538259
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- For Screw Size
- M10
- Outside Diameter
- 18.1 mm
- Minimum Thickness
- 2.20 mm
- Inside Diameter
- 10.45 mm
Details
- Item
- Split Lock Washer
- Material
- Steel
- Finish
- Black Oxide
- Standards
- DIN 127B
- System of Measurement
- Metric
- Rockwell Hardness
- RC 44-51
Description
Washer Assortments,M10 DIN127B,PK3000, Package Quantity 3000
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.