Shop ZORO SELECT
See all product information
Create Account
Split Lock Washer, For Screw Size M16 Spring Steel, Zinc Plated Finish, 25 PK
- Mfr # M37220.160.0001
- Zoro # G2893311
product price:Â
$
5.59
/pk of 25, $0.22/ea
Key Features
Material
Spring Steel
Finish
Zinc Plated
Outside Diameter
24.4 mm
Minimum Thickness
3.5 mm
Maximum Thickness
3.5 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M37220.160.0001
- Zoro #
- G2893311
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Split Lock Washer
- Material
- Spring Steel
- Finish
- Zinc Plated
- Standards
- DIN 7980
- System of Measurement
- Metric
- Material Grade/Class
- Case Hardened
- Rockwell Hardness
- C38
- Lock Washer Type
- Split Lock
- Pack Size
- Small Pack
- Dimensional Standards
- DIN 7980
- Hardness
- 38 HRC
- Washer Type
- High Collar
- Type
- Split Lock Washer
- Material Quality Standards
- 430-530 HV10
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- For Screw Size
- M16
- Outside Diameter
- 24.4 mm
- Minimum Thickness
- 3.5 mm
- Maximum Thickness
- 3.5 mm
- Inside Diameter
- 16.2 mm
- Inside Diameter - Maximum
- 17 mm
- Outside Diameter - Maximum
- 24.4 mm
- Minimum Inside Diameter
- 16.2 mm
Description
Split Lock Washer, Hi Collar, Steel, Finish Zinc, Fits Bolt Sizes M16, Inside Dia. 16.2mm, Outside Dia. 24.4mm, Thickness 3.5mm, Rockwell Hardness C38 to C46, Meets/Exceeds D7980, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.