Shop ZORO SELECT
See all product information
Create Account
Split Lock Washer, For Screw Size M2 18-8 Stainless Steel, Plain Finish, 15000 PK
- Mfr # M2D127B188
- Zoro # G9081599
product price:Â
$
235.99
/pk of 15000, $0.02/ea
Free Shipping & Returns
Key Features
Material
18-8 Stainless Steel
Finish
Plain
For Screw Size
M2
Outside Diameter
4.4 mm
Minimum Thickness
0.50 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M2D127B188
- Zoro #
- G9081599
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Item
- Split Lock Washer
- Material
- 18-8 Stainless Steel
- Finish
- Plain
- Standards
- DIN 127B
- System of Measurement
- Metric
- Material Grade/Class
- A2
- Rockwell Hardness
- RC 44-51
Dimensions
- For Screw Size
- M2
- Outside Diameter
- 4.4 mm
- Minimum Thickness
- 0.50 mm
- Inside Diameter
- 2.25 mm
Description
M2 Din 127 B Metric Split Lock Washer 18 8 Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.