Split Lock Washer, For Screw Size 9/16 in Alloy Steel, Zinc Yellow Finish, 25 PK
Mfr # U37061.056.0001
Zoro # G9906176
product price:Â $4.15
/pk 25, $0.17/eaKey Features
Material
Alloy Steel
Finish
Zinc Yellow
Outside Diameter
0.965 in
Minimum Thickness
0.1406 in
Maximum Thickness
0.141 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
U37061.056.0001
Zoro #
G9906176
UPC #
-
Country of Origin
Multiple
Dimensions
For Screw Size
9/16 in
Outside Diameter
0.965 in
Minimum Thickness
0.1406 in
Maximum Thickness
0.141 in
Inside Diameter
0.564 in
Inside Diameter Tolerance
+/-0.005 in
Outside Diameter Tolerance
+/-0.01 in
Inside Diameter - Maximum
37/64 in
Outside Diameter - Maximum
31/32 in
Minimum Inside Diameter
9/16 in
Bearing Width - Minimum
1/8 in
Section Width - Minimum
3/16 in
Description
Split Lock Washer, Spring Lock, Alloy Steel, Finish Yellow Zinc Plated, Fits Bolt Sizes 9/16 In., 9/16 In., Inside Dia. 0.564 In., Outside Dia. 0.965 In., Thickness 9/64 In., Color Gray, General Purpose, Meets/Exceeds ASME B18.22.1, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.