Split Lock Washer SHCS, PK25
- Mfr # 1-SLS-10F-75
- Zoro # G424970641
product price:Â
$
8.29
/pk of 25, $0.33/ea
Sold in multiples of 2Â pks for
$16.58
Key Features
Head Diameter
0.312 in
Head Type
Low-Profile Standard
Fastener Length
3/4 in
Thread Style
Fully Threaded
Head Height
0.19 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1-SLS-10F-75
- Zoro #
- G424970641
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Split Lock Washer SHCS
- Head Type
- Low-Profile Standard
- Thread Style
- Fully Threaded
- System of Measurement
- Inch
- Dimensional Standards
- DIN 7984, DIN 912
- Drive Type
- Socket
- Head Texture
- Smooth
- Material
- Stainless Steel
- Type
- Socket Head Cap Screw
- Resistance Properties
- Corrosion-Resistant
- Thread Type
- Fine
- Special Features
- Threadlocking
- Traction Material
- Stainless Steel
Dimensions
- Head Diameter
- 0.312 in
- Fastener Length
- 3/4 in
- Head Height
- 0.19 in
- Drive Size
- 5/32 in
- Thread Size
- #10-32
Description
Split Lock Washer SHCS, Head Type Low-Profile Standard, System of Measurement Inch, Drive Type Socket, Drive Size 5/32 in, Material Stainless Steel, Thread Size #10-32, Fastener Length 3/4 in, Head Height 0.19 in, Head Diameter 0.312 in, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.