Split Lock Washer SHCS, PK25
- Mfr # 1-SLS-25C-100
- Zoro # G924971148
product price:Â
$
15.15
/pk of 25, $0.61/ea
Key Features
Resistance Properties
Corrosion-Resistant
Drive Size
3/16 in
Type
Socket Head Cap Screw
Head Texture
Smooth
Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1-SLS-25C-100
- Zoro #
- G924971148
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Split Lock Washer SHCS
- Resistance Properties
- Corrosion-Resistant
- Type
- Socket Head Cap Screw
- Head Texture
- Smooth
- Material
- Stainless Steel
- System of Measurement
- Inch
- Head Type
- Low-Profile Standard
- Thread Style
- Fully Threaded
- Thread Type
- Coarse
- Dimensional Standards
- DIN 7984, DIN 912
- Drive Type
- Socket
- Special Features
- Threadlocking
- Traction Material
- Stainless Steel
Dimensions
- Drive Size
- 3/16 in
- Thread Size
- 1/4"-20
- Head Diameter
- 0.375 in
- Head Height
- 0.25 in
- Fastener Length
- 1 in
Description
Split Lock Washer SHCS, Head Type Low-Profile Standard, System of Measurement Inch, Drive Type Socket, Drive Size 3/16 in, Material Stainless Steel, Thread Size 1/4 In.-20, Fastener Length 1 in, Head Height 0.25 in, Head Diameter 0.375 in, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.