Shop ZORO SELECT
See all product information
Create Account
Split Lock Washer SHCS, PK25
- Mfr # 1-SLS-25C-62
- Zoro # G224970933
product price:Â
$
12.89
/pk of 25, $0.52/ea
Key Features
Head Type
Low-Profile Standard
Material
Stainless Steel
Special Features
Threadlocking
Fastener Length
5/8 in
Thread Style
Fully Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1-SLS-25C-62
- Zoro #
- G224970933
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Fastener Length
- 5/8 in
- Drive Size
- 3/16 in
- Head Height
- 0.25 in
- Head Diameter
- 0.375 in
- Thread Size
- 1/4"-20
Details
- Item
- Split Lock Washer SHCS
- Head Type
- Low-Profile Standard
- Material
- Stainless Steel
- Special Features
- Threadlocking
- Thread Style
- Fully Threaded
- Dimensional Standards
- DIN 7984, DIN 912
- Resistance Properties
- Corrosion-Resistant
- Drive Type
- Socket
- Head Texture
- Smooth
- Type
- Socket Head Cap Screw
- Thread Type
- Coarse
- System of Measurement
- Inch
Description
Split Lock Washer SHCS, Head Type Low-Profile Standard, System of Measurement Inch, Drive Type Socket, Drive Size 3/16 in, Material Stainless Steel, Thread Size 1/4 In.-20, Fastener Length 5/8 in, Head Height 0.25 in, Head Diameter 0.375 in, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.