Shop ZORO SELECT
See all product information
Create Account
Split Lock Washer SHCS, PK50
- Mfr # 1-SLS-2C-50
- Zoro # G024970461
product price:Â
$
12.19
/pk of 50, $0.24/ea
Key Features
Head Type
Low-Profile Standard
System of Measurement
Inch
Type
Socket Head Cap Screw
Thread Type
Coarse
Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1-SLS-2C-50
- Zoro #
- G024970461
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Split Lock Washer SHCS
- Head Type
- Low-Profile Standard
- System of Measurement
- Inch
- Type
- Socket Head Cap Screw
- Thread Type
- Coarse
- Material
- Stainless Steel
- Drive Type
- Socket
- Special Features
- Threadlocking
- Resistance Properties
- Corrosion-Resistant
- Dimensional Standards
- DIN 7984, DIN 912
- Thread Style
- Fully Threaded
- Head Texture
- Smooth
- Traction Material
- Stainless Steel
Dimensions
- Drive Size
- 5/64 in
- Thread Size
- #2-56
- Head Height
- 0.086 in
- Head Diameter
- 0.14 in
- Fastener Length
- 1/2 in
Description
Split Lock Washer SHCS, Head Type Low-Profile Standard, System of Measurement Inch, Drive Type Socket, Drive Size 5/64 in, Material Stainless Steel, Thread Size #2-56, Fastener Length 1/2 in, Head Height 0.086 in, Head Diameter 0.14 in, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.