Split Lock Washer SHCS, PK50
- Mfr # 1-SLS-4C-25
- Zoro # G524971012
product price:Â
$
10.19
/pk of 50, $0.20/ea
Key Features
Head Diameter
0.183 in
Material
Stainless Steel
Drive Size
3/32 in
Head Height
0.112 in
Type
Socket Head Cap Screw
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1-SLS-4C-25
- Zoro #
- G524971012
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Head Diameter
- 0.183 in
- Drive Size
- 3/32 in
- Head Height
- 0.112 in
- Fastener Length
- 1/4 in
- Thread Size
- #4-40
Details
- Item
- Split Lock Washer SHCS
- Material
- Stainless Steel
- Type
- Socket Head Cap Screw
- Thread Style
- Fully Threaded
- Drive Type
- Socket
- Dimensional Standards
- DIN 7984, DIN 912
- Thread Type
- Coarse
- System of Measurement
- Inch
- Head Type
- Low-Profile Standard
- Head Texture
- Smooth
- Resistance Properties
- Corrosion-Resistant
- Special Features
- Threadlocking
Description
Split Lock Washer SHCS, Head Type Low-Profile Standard, System of Measurement Inch, Drive Type Socket, Drive Size 3/32 in, Material Stainless Steel, Thread Size #4-40, Fastener Length 1/4 in, Head Height 0.112 in, Head Diameter 0.183 in, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.