Zoro Homepage

Split Ring 2IN Key Ring, PK100

  • Mfr # 40085

  • Zoro # G1248217


product price: $71.59
/pk 100, $0.72/ea

Key Features

Material
Steel
Product Type
Split Ring
Weight
3.2 lb
For Use With
Tag
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40085
Zoro #
G1248217
UPC #
-
Country of Origin
China

Details

Item
Split Ring 2IN Key Ring 100 Pcs Per Pkg
Material
Steel
Product Type
Split Ring
Weight
3.2 lb
For Use With
Tag

Description

Split Ring 2IN Key Ring 100 Pcs Per Pkg, Product Type Split Ring, For Use With Tag, Material Steel, Weight 3.2 lb, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.