Split Sleeve, 1/8 In x 5/16-24, PK50
Mfr # 5LMW7
Zoro # G6934681
product price: $17.39
/pk 50, $0.35/eaKey Features
Tube Size
1/8 in
For Use With
For Eaton and Fuller Components
Thread Size
5/16-24
Temp. Range
-65 Degrees to 250 Degrees F
Special Features
For Eaton and Fuller Components
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5LMW7
Zoro #
G6934681
UPC #
-
Country of Origin
Unknown
Dimensions
Tube Size
1/8 in
Thread Size
5/16-24
Compatible Tube Outer Diameter
1/8 in
Details
Item
Split Sleeve
For Use With
For Eaton and Fuller Components
Temp. Range
-65 Degrees to 250 Degrees F
Special Features
For Eaton and Fuller Components
Maximum Operating Temperature
250 Degrees F
Minimum Operating Temperature
65 Degrees F
Compatible Fitting Brands
Eaton, Fuller Components
Specific Fitting Shape
Sleeve
Fitting Material
Brass
Fitting Shape
Ferrule
Description
Split Sleeve, Fitting Material Brass, Maximum Operating Temperature 250 Degrees F, Specific Fitting Shape Sleeve, Compatible Fitting Brands Eaton, Fuller Components, Compatible Tube Outer Diameter 1/8 in, Minimum Operating Temperature 65 Degrees F, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.