Zoro Homepage

Split Taper Bushing, 1/4" Flange W

  • Mfr # Hx1-1/2

  • Zoro # G914642522


product price: $12.49
/ea

Key Features

Bore Bushing Series
H
Length
1.25 in
Flange Type
Solid
Taper
3/4 in Per ft
Includes
(2) Cap Screws
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Hx1-1/2
Zoro #
G914642522
UPC #
00195057381513
Country of Origin
China

Dimensions

Length
1.25 in
Bore Diameter
1 1/2 in
Length Less Flange
1 in
Overall Diameter
2.5 in
Bolt Circle Diameter
2 in
Barrel Diameter
1.57 in
Flange Width
1/4 in
Bushing Diameter
1.625 in
Keyway Width
3/8 in
Keyway Height
3/16 in

Details

Bore Bushing Series
H
Flange Type
Solid
Item
Split Taper Bushing
Taper
3/4 in Per ft
Includes
(2) Cap Screws
Material
Steel
Bushing Type
Split Taper
System of Measurement
Inch
Fastener Tightening Torque Capacity
95 lb-in
For Shaft Type
Keyed

Description

Split Taper Bushing, Bushing Type Split Taper, Bore Bushing Series H, Bore Diameter 1 1/2 in, Length 1.25 in, Bolt Circle Diameter 2 in, Bolt Size Not Applicable, System of Measurement Inch, Bushing Diameter 1.625 in, Fastener Tightening Torque Capacity 95 lb-in, Flange Type Solid, Flange Width 1/4 in, For Shaft Type Keyed, Includes (2) Cap Screws, Keyway Height 3/16 in, Keyway Width 3/8 in, Length Less Flange 1 in, Material Steel, Overall Diameter 2.5 in, Taper 3/4 in Per ft

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.