Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Split Taper Bushing, 1/4" Flange W

  • Mfr # Hx14mm

  • Zoro # G114642544


product price: $12.49
/ea

Key Features

Bore Bushing Series
H
Length
1.25 in
Includes
(2) Cap Screws
Material
Steel
Taper
3/4 in Per ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Hx14mm
Zoro #
G114642544
UPC #
-
Country of Origin
China

Dimensions

Length
1.25 in
Flange Width
1/4 in
Overall Diameter
2.5 in
Barrel Diameter
1.57 in
Bolt Circle Diameter
2 in
Length Less Flange
1 in
Bore Diameter
14 mm
Bushing Diameter
1.625 in
Keyway Height
2.4 mm
Keyway Width
5 mm

Details

Bore Bushing Series
H
Includes
(2) Cap Screws
Material
Steel
Taper
3/4 in Per ft
Flange Type
Solid
Item
Split Taper Bushing
Fastener Tightening Torque Capacity
95 lb-in
Bushing Type
Split Taper
System of Measurement
Metric
For Shaft Type
Keyed

Description

Split Taper Bushing, Bushing Type Split Taper, Bore Bushing Series H, Bore Diameter 14 mm, Length 1.25 in, Bolt Circle Diameter 2 in, Bolt Size Not Applicable, System of Measurement Metric, Bushing Diameter 1.625 in, Fastener Tightening Torque Capacity 95 lb-in, Flange Type Solid, Flange Width 1/4 in, For Shaft Type Keyed, Includes (2) Cap Screws, Keyway Height 2.4 mm, Keyway Width 5 mm, Length Less Flange 1 in, Material Steel, Overall Diameter 2.5 in, Taper 3/4 in Per ft

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.