Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Split Taper Bushing, 1/4" Flange W

  • Mfr # Hx28mm

  • Zoro # G614642525


product price: $12.49
/ea

Key Features

Bore Bushing Series
H
Length
1.25 in
Taper
3/4 in Per ft
Material
Steel
Includes
(2) Cap Screws
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
Hx28mm
Zoro #
G614642525
UPC #
00195057381582
Country of Origin
China

Dimensions

Length
1.25 in
Bore Diameter
28 mm
Flange Width
1/4 in
Length Less Flange
1 in
Overall Diameter
2.5 in
Bolt Circle Diameter
2 in
Barrel Diameter
1.57 in
Bushing Diameter
1.625 in
Keyway Height
3.5 mm
Keyway Width
8 mm

Details

Bore Bushing Series
H
Taper
3/4 in Per ft
Material
Steel
Includes
(2) Cap Screws
Flange Type
Solid
Item
Split Taper Bushing
Bushing Type
Split Taper
System of Measurement
Metric
Fastener Tightening Torque Capacity
95 lb-in
For Shaft Type
Keyed

Description

Split Taper Bushing, Bushing Type Split Taper, Bore Bushing Series H, Bore Diameter 28 mm, Length 1.25 in, Bolt Circle Diameter 2 in, Bolt Size Not Applicable, System of Measurement Metric, Bushing Diameter 1.625 in, Fastener Tightening Torque Capacity 95 lb-in, Flange Type Solid, Flange Width 1/4 in, For Shaft Type Keyed, Includes (2) Cap Screws, Keyway Height 3.5 mm, Keyway Width 8 mm, Length Less Flange 1 in, Material Steel, Overall Diameter 2.5 in, Taper 3/4 in Per ft

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.