Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Split Taper Bushing, 1/4" Flange W

  • Mfr # Hx35mm

  • Zoro # G814642547


product price: $12.69
/ea

Key Features

Bore Bushing Series
H
Length
1.25 in
Includes
(2) Cap Screws
Flange Type
Solid
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Hx35mm
Zoro #
G814642547
UPC #
00195057381612
Country of Origin
China

Dimensions

Length
1.25 in
Bore Diameter
35 mm
Bushing Diameter
1.625 in
Bolt Circle Diameter
2 in
Length Less Flange
1 in
Overall Diameter
2.5 in
Barrel Diameter
1.57 in
Flange Width
1/4 in
Keyway Height
3.5 mm
Keyway Width
10 mm

Details

Bore Bushing Series
H
Includes
(2) Cap Screws
Flange Type
Solid
Material
Steel
Item
Split Taper Bushing
Taper
3/4 in Per ft
Fastener Tightening Torque Capacity
95 lb-in
System of Measurement
Metric
Bushing Type
Split Taper
For Shaft Type
Keyed

Description

Split Taper Bushing, Bushing Type Split Taper, Bore Bushing Series H, Bore Diameter 35 mm, Length 1.25 in, Bolt Circle Diameter 2 in, Bolt Size Not Applicable, System of Measurement Metric, Bushing Diameter 1.625 in, Fastener Tightening Torque Capacity 95 lb-in, Flange Type Solid, Flange Width 1/4 in, For Shaft Type Keyed, Includes (2) Cap Screws, Keyway Height 3.5 mm, Keyway Width 10 mm, Length Less Flange 1 in, Material Steel, Overall Diameter 2.5 in, Taper 3/4 in Per ft

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.