Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sponge, Neo-EPDM-SBR, 1/8"Thick, 72"x42"

  • Mfr # CCNES-1/8F59-P

  • Zoro # G6615472


product price: $36.29
/ea

Key Features

Min. Temp. (F)
-70
Durometer
40-60 (Shore 00)
Backing Type
Plain
Tensile Strength (PSI)
50
Elongation
150%
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCNES-1/8F59-P
Zoro #
G6615472
UPC #
-
Country of Origin
United States

Dimensions

Width - Foam
42 in
Thickness - Foam
1/8 in
Thickness
1/8 in
Length - Foam
72 in
Width
42 in
Length
6 ft
Length Tolerance
+/-3%
Width Tolerance
+/-0.062 in

Details

Item
EPDM Neoprene SBR Roll
Min. Temp. (F)
-70
Durometer
40-60 (Shore 00)
Backing Type
Plain
Tensile Strength (PSI)
50
Elongation
150%
Finish
Textured
Standards
ASTM D1056/2A2/SCE42/II
Grade
Flame-Resistant
Color - Foam
Black
Item - Foam
Foam Roll
Cell Type - Foam
Water-Resistant Closed Cell
Backing Type - Foam
Plain
Color
Black
Material - Foam
Neoprene/EPDM/SBR
Max. Temp. (F)
225
Material
Neoprene/EPDM/SBR
Application
Gasket, Seal, Cushion
Type
Closed Cell
Material Skin
None
Abrasion Resistance
Fair
Texture
Smooth
Water Resistance
Good
Compression Set
35 %
Thickness Tolerance
+0.03125 in/-0.015625 in
Shape
Roll
Oil Resistance
Good
Minimum Temperature
-40 Degrees F
Tensile Strength
50 psi
Number of Adhesive Sides
0
Firmness @ 25% Deflection
3.5 psi
Weather Resistance
Excellent
Adhesive Type
Plain Backing
Chemical Resistance
Fair
Cell Type
Closed Cell
Density
3.5 lb/cu ft
Maximum Temperature
230 Degrees F

Description

EPDM Neoprene SBR Roll, Material Neoprene/EPDM/SBR, Shape Roll, Grade Flame-Resistant, Length 6 ft, Width 3 1/2 ft, Thickness 1/8 in, Backing Type Plain, Cell Type Closed Cell, Adhesive Type Not Applicable, Number of Adhesive Sides 0, Color Black, Density 3.5 lb/cu ft, Maximum Temperature 230 Degrees F, Minimum Temperature -40 Degrees F, Maximum Adhesive Temperature Not Applicable, Minimum Adhesive Temperature Not Applicable, Tensile Strength 50 psi, Texture Smooth

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.