Zoro Homepage

Sponge, Neo-EPDM-SBR, 1"Thick, 72"x42"

  • Mfr # CCNES-1-F59-P

  • Zoro # G6860822


product price: $235.99
/ea
Free Shipping & Returns

Key Features

Min. Temp. (F)
-70
Durometer
40-60 (Shore 00)
Backing Type
Plain
Tensile Strength (PSI)
50
Elongation
150%
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCNES-1-F59-P
Zoro #
G6860822
UPC #
-
Country of Origin
United States

Dimensions

Length
6 ft
Length - Foam
72 in
Width
42 in
Thickness
1 in
Thickness - Foam
1 in
Width - Foam
42 in
Length Tolerance
+/-3%
Width Tolerance
+/-0.062 in

Details

Item
EPDM Neoprene SBR Roll
Min. Temp. (F)
-70
Durometer
40-60 (Shore 00)
Backing Type
Plain
Tensile Strength (PSI)
50
Elongation
150%
Finish
Textured
Standards
ASTM D1056/2A2/SCE42/II
Grade
Flame-Resistant
Material
Neoprene/EPDM/SBR
Backing Type - Foam
Plain
Max. Temp. (F)
225
Cell Type - Foam
Water-Resistant Closed Cell
Color
Black
Application
Gasket, Seal, Cushion
Item - Foam
Foam Roll
Color - Foam
Black
Material - Foam
Neoprene/EPDM/SBR
Type
Closed Cell
Adhesive Type
Plain Backing
Compression Set
40 %
Density
12.25 lb/cu ft
Shape
Roll
Firmness @ 25% Deflection
3.5 psi
Tensile Strength
50 psi
Thickness Tolerance
+/-0.09375 in
Oil Resistance
Good
Abrasion Resistance
Fair
Number of Adhesive Sides
0
Water Resistance
Good
Chemical Resistance
Fair
Cell Type
Closed Cell
Material Skin
None
Texture
Smooth
Weather Resistance
Excellent
Maximum Temperature
230 Degrees F
Minimum Temperature
-40 Degrees F
Firmness
Extra Soft (0 to 4 psi)
Foam Adhesive
0 - Plain Backing
Foam Shape
Sheet
Tensile Strength Rating
Good (50 to 99 psi)
Foam Backing
1-Sided Adhesive

Description

EPDM Neoprene SBR Roll, Material Neoprene/EPDM/SBR, Shape Roll, Grade Flame-Resistant, Length 6 ft, Width 3 1/2 ft, Thickness 1 in, Backing Type Plain, Cell Type Closed Cell, Adhesive Type Not Applicable, Number of Adhesive Sides 0, Color Black, Density 12.25 lb/cu ft, Maximum Temperature 230 Degrees F, Minimum Temperature -40 Degrees F, Maximum Adhesive Temperature Not Applicable, Minimum Adhesive Temperature Not Applicable, Tensile Strength 50 psi, Texture Smooth

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.