Zoro Homepage

Sponge, Neo-EPDM-SBR, 2"Thick, 72"x42"

  • Mfr # CCNES-2-F59P

  • Zoro # G7055447


product price: $432.99
/ea
Free Shipping & Returns

Key Features

Min. Temp. (F)
-70
Durometer
40-60 (Shore 00)
Backing Type
Plain
Tensile Strength (PSI)
50
Elongation
150%
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCNES-2-F59P
Zoro #
G7055447
UPC #
-
Country of Origin
United States

Dimensions

Length - Foam
72 in
Thickness - Foam
2 in
Length
6 ft
Width - Foam
42 in
Width
42 in
Thickness
2 in
Length Tolerance
+/-3%
Width Tolerance
+/-0.062 in

Description

EPDM Neoprene SBR Roll, Material Neoprene/EPDM/SBR, Shape Roll, Grade Flame-Resistant, Length 6 ft, Width 3 1/2 ft, Thickness 2 in, Backing Type Plain, Cell Type Closed Cell, Adhesive Type Not Applicable, Number of Adhesive Sides 0, Color Black, Density 28 lb/cu ft, Maximum Temperature 230 Degrees F, Minimum Temperature -40 Degrees F, Maximum Adhesive Temperature Not Applicable, Minimum Adhesive Temperature Not Applicable, Tensile Strength 50 psi, Texture Smooth

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.