Zoro Homepage

Sponge, Neo-EPDM-SBR, 3/8"Thick, 72"x42"

  • Mfr # CCNES3/8F913-P

  • Zoro # G7177414


product price: $93.89
/ea
Free Shipping & Returns

Key Features

Min. Temp. (F)
-70
Durometer
50-70 (Shore 00)
Backing Type
Plain
Tensile Strength (PSI)
70
Elongation
120%
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCNES3/8F913-P
Zoro #
G7177414
UPC #
-
Country of Origin
United States

Dimensions

Thickness
3/8 in
Width - Foam
42 in
Length - Foam
72 in
Width
42 in
Thickness - Foam
3/8 in
Length
6 ft
Length Tolerance
+/-3%
Width Tolerance
+/-0.062 in

Description

Foam Roll, Material Neoprene/EPDM/SBR, Shape Roll, Grade Flame-Resistant, Length 72 in, Width 3 1/2 ft, Thickness 3/8 in, Backing Type Plain, Cell Type Closed Cell, Adhesive Type Not Applicable, Number of Adhesive Sides 0, Color Black, Density 6 lb/cu ft, Maximum Temperature 230 Degrees F, Minimum Temperature -40 Degrees F, Maximum Adhesive Temperature Not Applicable, Minimum Adhesive Temperature Not Applicable, Tensile Strength 70 psi, Texture Smooth, Firmness @ 25 Percent Deflection 11 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.