Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sponge Roll, Neo-EPDM-SBR, 3/16x1/4 In

  • Mfr # CNES593161/450T

  • Zoro # G2306967


product price: $10.79
/ea

Key Features

Min. Temp. (F)
-70 F
Durometer
30-50 (Shore 00)
Backing Type
Adhesive
Tensile Strength (PSI)
50
Elongation
150%
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CNES593161/450T
Zoro #
G2306967
UPC #
-
Country of Origin
United States

Dimensions

Length
50 ft
Width - Foam
1/4 in
Thickness - Foam
3/16 in
Width
1/4 in
Thickness
3/16 in
Length - Foam
50 ft
Width Tolerance
+/-0.062 in
Length Tolerance
+/-3%

Details

Item
EPDM Neoprene SBR Strip
Min. Temp. (F)
-70 F
Durometer
30-50 (Shore 00)
Backing Type
Adhesive
Tensile Strength (PSI)
50
Elongation
150%
Finish
Textured
Standards
ASTM D1056/2C3/SCE43/IIIA
Grade
Flame-Resistant
Type
Closed Cell
Item - Foam
Foam Roll
Max. Temp. (F)
+225 F
Material
Neoprene/EPDM/SBR
Color
Black
Application
Gasket/Cushion/Seal
Backing Type - Foam
Adhesive
Cell Type - Foam
Water-Resistant Closed Cell
Color - Foam
Black
Material - Foam
Neoprene/EPDM/SBR
Shape
Strip
Firmness @ 25% Deflection
3.5 psi
Minimum Adhesive Temperature
-40 Degrees F
Abrasion Resistance
Fair
Weather Resistance
Excellent
Chemical Resistance
Fair
Adhesive Type
Acrylic
Maximum Temperature
230 Degrees F
Oil Resistance
Good
Number of Adhesive Sides
1
Water Resistance
Good
Maximum Adhesive Temperature
230 Degrees F
Material Skin
None
Tensile Strength
50 psi
Texture
Smooth
Cell Type
Closed Cell
Compression Set
35 %
Minimum Temperature
-40 Degrees F
Density
0.4 lb/cu ft
Thickness Tolerance
+/-0.03125 in
Firmness
Extra Soft (0 to 4 psi)

Description

Foam Strip, Material Neoprene/EPDM/SBR, Shape Strip, Grade Flame-Resistant, Length 50 ft, Width 1/4 in, Thickness 3/16 in, Backing Type Adhesive, Cell Type Closed Cell, Adhesive Type Acrylic, Number of Adhesive Sides 1, Color Black, Density 0.4 lb/cu ft, Maximum Temperature 230 Degrees F, Minimum Temperature -40 Degrees F, Maximum Adhesive Temperature 230 Degrees F, Minimum Adhesive Temperature -40 Degrees F, Tensile Strength 50 psi, Texture Smooth, Firmness @ 25 Percent Deflection 3.5 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.