Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sponge Sheet, Silicone, 3/8"Thick, 24"x24"

  • Mfr # ZUSASSR-131

  • Zoro # G2595890


product price: $154.99
/ea
Free Shipping & Returns

Key Features

Min. Temp. (F)
-103
Backing Type
Plain
Tensile Strength (PSI)
100
Elongation
250%
Finish
Textured
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSASSR-131
Zoro #
G2595890
UPC #
-
Country of Origin
United States

Dimensions

Length
24 in
Width - Foam
24 in
Thickness
3/8 in
Thickness - Foam
3/8 in
Width
24 in
Length - Foam
24 in
Width Tolerance
+/- 10%
Length Tolerance
+/- 10%

Details

Item
Silicone Sheet
Min. Temp. (F)
-103
Backing Type
Plain
Tensile Strength (PSI)
100
Elongation
250%
Finish
Textured
Standards
FMVSS 302
Grade
Standard
Color - Foam
Orange
Material - Foam
Silicone
Material
Silicone
Type
Closed Cell
Color
Orange
Application
Gasket, Vibration Dampener
Cell Type - Foam
Water-Resistant Closed Cell
Backing Type - Foam
Plain
Item - Foam
Foam Sheet
Max. Temp. (F)
450
Cell Type
Closed Cell
Abrasion Resistance
Fair
Material Skin
2-Sided
Shape
Sheet
Thickness Tolerance
+/- 10%
Maximum Temperature
450 Degrees F
Firmness
Soft (5 to 8 psi)
Tensile Strength
100 psi
Oil Resistance
Fair
Firmness @ 25% Deflection
7 psi
Water Resistance
Good
Weather Resistance
Excellent
Chemical Resistance
Good
Compression Set
29 %
Minimum Temperature
-103 Degrees F
Number of Adhesive Sides
0
Adhesive Type
Plain Backing
Texture
Smooth

Description

Foam Sheet, Material Silicone, Shape Sheet, Grade Standard, Length 24 in, Width 24 in, Thickness 3/8 in, Backing Type Plain, Cell Type Closed Cell, Adhesive Type Not Applicable, Number of Adhesive Sides 0, Color Orange, Maximum Temperature 450 Degrees F, Minimum Temperature -103 Degrees F, Maximum Adhesive Temperature Not Applicable, Minimum Adhesive Temperature Not Applicable, Tensile Strength 100 psi, Texture Smooth, Firmness @ 25 Percent Deflection 7 psi, Material Skin 2-Sided

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.