Spoon Sampling Sterile 25 Ml, Pk25
Mfr # H36948-0000
Zoro # G4769161
product price: $74.19
/pk 25, $2.97/eaKey Features
Color
White
Material
Polystyrene
Type
Sterile Large Sampling Spoon
Overall Length
25.7 cm, 10 1/8 in
Meets/Exceeds
FDA Grade Materials
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
H36948-0000
Zoro #
G4769161
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
25.7 cm, 10 1/8 in
Overall Width
2 3/16 in, 5.6 cm
Overall Width - Metric
5.6 cm
Overall Length - Metric
257 mm
Handle Length - Metric
166 mm
Details
Item
Sampling Spoon
Color
White
Material
Polystyrene
Type
Sterile Large Sampling Spoon
Meets/Exceeds
FDA Grade Materials
Capacity
30 mL/1 oz
Standards
FDA Grade Material
Product Type
Sampling Spoon
Coating
Uncoated
Capacity - Metric
30 mL
Autoclavable
No
Capacity - Imperial
1 fl oz
Sterile/Non-Sterile
Sterile
Description
Sampling Spoon, Product Type Sampling Spoon, Material Polystyrene, Material Grade Not Applicable, Capacity - Imperial 1 fl oz, Color White, Sterile/Non-Sterile Sterile, Autoclavable No, Standards FDA Grade Material, Overall Length - Metric 257 mm, Capacity - Metric 30 mL, Features Not Applicable, Handle Length - Metric 166 mm, Coating Uncoated, Overall Width - Metric 5.6 cm, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.