Zoro Homepage

SPOON TFE .5/2ML BEL-ART, PK2

  • Mfr # F36730-0015

  • Zoro # G4772381


product price: $141.99
/pk 2, $71.00/ea
Free Shipping & Returns

Key Features

Color
Brown, Silver
Material
Stainless Steel
Type
Fluo-Kem(R) PTFE FEP Coated Double Ended /Spoons
Overall Length
15 cm, 5 29/32 in
Meets/Exceeds
FDA Regulations Governing Direct Food Contact
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F36730-0015
Zoro #
G4772381
UPC #
024140901966
Country of Origin
United States

Dimensions

Overall Length
15 cm, 5 29/32 in
Overall Length - Metric
15 cm
Handle Length - Metric
15 cm

Details

Item
Double-Ended Sampling Spoon
Color
Brown, Silver
Material
Stainless Steel
Type
Fluo-Kem(R) PTFE FEP Coated Double Ended /Spoons
Meets/Exceeds
FDA Regulations Governing Direct Food Contact
Capacity
0.5 mL/2 mL
Standards
FDA Compliant
Product Type
Double-Ended Spoon
Sterilization Method
Gamma Irradiation
Capacity - Metric
0.5 mL, 2 mL
Capacity - Imperial
1/100 fl oz, 7/100 fl oz
Autoclavable
Yes
Material Grade
304
Sterile/Non-Sterile
Non-Sterile
Coating
FEP

Description

Double-Ended Sampling Spoon, Product Type Double-Ended Spoon, Material Stainless Steel, Material Grade 304, Capacity - Imperial 1/100 fl oz, 7/100 fl oz, Color Brown, Silver, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Standards FDA Compliant, Overall Length - Metric 15 cm, Capacity - Metric 0.5 mL, 2 mL, Features Not Applicable, Handle Length - Metric 15 cm, Coating FEP, Sterilization Method Gamma Irradiation, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.