Spray Can Holder, 2 7/8 in L, PK5
Mfr # 5TPE2
Zoro # G0497761
product price: $7.35
/pk 5, $1.47/eaKey Features
Material
Steel
Overall Width
2 in
Overall Depth
2 7/8 in
Projection
2-7/8"
Construction
Riveted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5TPE2
Zoro #
G0497761
UPC #
190735531747
Country of Origin
China
Dimensions
Overall Width
2 in
Overall Depth
2 7/8 in
Hole Size
9/32 in
For Pegboard Hole Size
9/32 in
Overall Length
2 7/8 in
Details
Item
Spray Can Holder
Material
Steel
Projection
2-7/8"
Construction
Riveted
Color
Silver
Hole Shape
Round
Hole Spacing
1 in
Finish
Zinc-Plated
Type
Locking Style
Locking System
Screw-In
For Pegboard Hole Spacing
1 in
Accessory Type
Spray Can Holder
For Pegboard Hole Shape
Circle
Description
Spray Can Holder, Overall Length 2 7/8 in, Overall Width 2 in, 1 in For Pegboard Hole Spacing, For Pegboard Hole Size 9/32 in, Surface, Screw-In Locking System, Circle For Pegboard Hole Shape, Steel, Silver, Zinc-Plated, Spray Can Holder Accessory Type, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.