Zoro Homepage

Spray Can Holder, 2 7/8 in L, PK5

  • Mfr # 5TPH2

  • Zoro # G0566781


product price: $8.19
/pk 5, $1.64/ea

Key Features

Material
Steel
Overall Width
2 in
Overall Depth
2 7/8 in
Color
Black
Hole Spacing
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5TPH2
Zoro #
G0566781
UPC #
190735532041
Country of Origin
China

Dimensions

Overall Width
2 in
Overall Depth
2 7/8 in
Hole Size
1/4 in
For Pegboard Hole Size
1/4 in
Overall Length
2 7/8 in

Details

Item
Spray Can Holder
Material
Steel
Color
Black
Hole Spacing
1 in
Hole Shape
Round
Type
Locking Style
Construction
Riveted
Finish
Black
Projection
2-7/8"
Locking System
Screw-In
Accessory Type
Spray Can Holder
For Pegboard Hole Shape
Circle
For Pegboard Hole Spacing
1 in

Description

Spray Can Holder, Overall Length 2 7/8 in, Overall Width 2 in, 1 in For Pegboard Hole Spacing, For Pegboard Hole Size 1/4 in, Surface, Screw-In Locking System, Circle For Pegboard Hole Shape, Steel, Black, Spray Can Holder Accessory Type, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.