Zoro Homepage

Spray Gun, 20", 8.0 gpm, 4500 psi, 3/8" FNPT

  • Mfr # MV925-MV70

  • Zoro # G7116168


product price: $43.99
/ea

Key Features

Inlet
3/8 in FNPT
Outlet
22mm
Material
Brass, Plastic
Max. Pressure
4,500 psi
For Use With
Pressure Washers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MV925-MV70
Zoro #
G7116168
UPC #
-
Country of Origin
Italy

Dimensions

Length
20 in
Overall Length
20 in
Inlet Diameter
3/8 in
Outlet Diameter
22 mm

Details

Item
Pressure Washer Spray Gun
Inlet
3/8 in FNPT
Outlet
22mm
Material
Brass, Plastic
Max. Pressure
4,500 psi
For Use With
Pressure Washers
Max. Fluid Temp.
320 Degrees F
Max. Flow
8 gpm
Product Type
Extended Spray Gun
Fluid Temperature - Maximum
320 Degrees F
Pressure - Maximum
4,500 psi
Flow - Maximum
8 gpm
Inlet Gender
Female

Description

Pressure Washer Spray Gun, Length 20 in, Max. Pressure 4,500 psi, Max. Flow 8 gpm, Inlet 3/8 in FNPT, Outlet 22mm, Max. Fluid Temp. 320 Degrees F, Material Brass, Plastic, Includes Not Applicable, For Use With Pressure Washers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.