Zoro Homepage

Spray Gun, 7-1/2 In, 5075 psi

  • Mfr # AL36

  • Zoro # G4597153


product price: $37.25
/ea

Key Features

Max. Pressure
5,075 psi
Max. Fluid Temp.
320 Degrees F
Inlet
3/8 in FNPT
Length
7 1/2 in
Material
Brass, Plastic, Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AL36
Zoro #
G4597153
UPC #
-
Country of Origin
China

Dimensions

Length
7 1/2 in
Overall Length
7 1/2 in
Inlet Diameter
3/8 in
Outlet Diameter
1/4 in

Details

Max. Pressure
5,075 psi
Max. Fluid Temp.
320 Degrees F
Inlet
3/8 in FNPT
Material
Brass, Plastic, Steel
Item
Pressure Washer Spray Gun
For Use With
Pressure Washers
Outlet
1/4 in FNPT
Max. Flow
12 gpm
Product Type
Spray Gun
Flow - Maximum
12 gpm
Fluid Temperature - Maximum
320 Degrees F
Pressure - Maximum
5,075 psi
Outlet Gender
Female
Inlet Gender
Female

Description

Pressure Washer Spray Gun, Length 7 1/2 in, Max. Pressure 5,075 psi, Max. Flow 12 gpm, Inlet 3/8 in FNPT, Outlet 1/4 in FNPT, Max. Fluid Temp. 320 Degrees F, Material Brass, Plastic, Steel, Includes Not Applicable, For Use With Pressure Washers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.