Zoro Homepage

Spray Gun Kit, 30 In, 3000 psi

  • Mfr # BIT-KIT

  • Zoro # G1900315


product price: $70.59
/ea

Key Features

Max. Pressure
3,000 psi
Max. Fluid Temp.
140 Degrees F
Inlet
22mm MNPT
Length
30 in
Material
Zinc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BIT-KIT
Zoro #
G1900315
UPC #
-
Country of Origin
Italy

Dimensions

Length
30 in
Inlet Diameter
7/8 in
Overall Length
30 in
Wand Length
18 in

Details

Max. Pressure
3,000 psi
Max. Fluid Temp.
140 Degrees F
Inlet
22mm MNPT
Material
Zinc
Item
Pressure Washer Spray Gun
Includes
1/4 in x 25 ft Hose, Adjustable Nozzle, Spray Gun
Max. Flow
5.5 gpm
For Use With
Pressure Washers
Product Type
Spray Gun Kit
Fluid Temperature - Maximum
140 Degrees F
Flow - Maximum
5.5 gpm
Inlet Gender
Male
Pressure - Maximum
3,000 psi

Description

Pressure Washer Spray Gun, Length 30 in, Max. Pressure 3,000 psi, Max. Flow 5.5 gpm, Inlet 22mm MNPT, Max. Fluid Temp. 140 Degrees F, Material Zinc, Includes 1/4 in x 25 ft Hose, Adjustable Nozzle, Spray Gun, For Use With Pressure Washers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.