Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spray Nozzle, Male, Size 3.5, PK5

  • Mfr # 1MDH2

  • Zoro # G0539962


product price: $29.79
/pk 5, $5.96/ea

Key Features

Inlet
1/4 in (M)NPT
Material
Stainless Steel
Nozzle Size
3.5
Nozzle Spray Angle
15 Degrees
GPM @ 5000 PSI
3.91 gpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1MDH2
Zoro #
G0539962
UPC #
190735402399
Country of Origin
China

Dimensions

Nozzle Size
3.5
Inlet Diameter
1/4 in

Details

Inlet
1/4 in (M)NPT
Material
Stainless Steel
Item
Pressure Washer Spray Nozzle
Nozzle Spray Angle
15 Degrees
GPM @ 5000 PSI
3.91 gpm
GPM @ 2500 PSI
2.77 gpm
GPM @ 1500 PSI
2.14 gpm
GPM @ 800 PSI
1.57 gpm
GPM @ 2000 PSI
2.47 gpm
GPM @ 3500 PSI
3.27 gpm
GPM @ 3000 PSI
3.03 gpm
Includes
(5) Identical Nozzles
GPM @ 4000 PSI
3.5 gpm
GPM @ 1000 PSI
1.75 gpm
Max. Pressure
5,000 psi
Product Type
Spray Nozzle
Type
Male
Connection Type
Threaded
Inlet Gender
Male
Flow - Minimum
1.57 gpm
Nozzle Spray Pattern
Fan
Flow - Maximum
3.91 gpm
Pressure - Maximum
5,000 psi
Operating Pressure - Maximum
5,000 psi

Description

Pressure Washer Spray Nozzle, Nozzle Size 3.5, Max. Pressure 5,000 psi, Inlet 1/4 in (M)NPT, Material Stainless Steel, Nozzle Spray Angle 15 Degrees , GPM @ 800 PSI 1.57 gpm, GPM @ 1000 PSI 1.75 gpm, GPM @ 1500 PSI 2.14 gpm, GPM @ 2000 PSI 2.47 gpm, GPM @ 2500 PSI 2.77 gpm, GPM @ 3000 PSI 3.03 gpm, GPM @ 3500 PSI 3.27 gpm, GPM @ 4000 PSI 3.5 gpm, GPM @ 5000 PSI 3.91 gpm, Includes (5) Identical Nozzles, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.