Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spray Nozzle, Male, Size 4.0, PK5

  • Mfr # 1MDF8

  • Zoro # G2607674


product price: $29.15
/pk 5, $5.83/ea

Key Features

Inlet
1/4 in (M)NPT
Material
Stainless Steel
Nozzle Size
4
Nozzle Spray Angle
15 Degrees
GPM @ 5000 PSI
4.47 gpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1MDF8
Zoro #
G2607674
UPC #
190735402276
Country of Origin
China

Dimensions

Nozzle Size
4
Inlet Diameter
1/4 in

Details

Inlet
1/4 in (M)NPT
Material
Stainless Steel
Item
Pressure Washer Spray Nozzle
Nozzle Spray Angle
15 Degrees
GPM @ 5000 PSI
4.47 gpm
GPM @ 800 PSI
1.79 gpm
GPM @ 3500 PSI
3.74 gpm
Includes
(5) Identical Nozzles
GPM @ 2500 PSI
3.16 gpm
Max. Pressure
5,000 psi
GPM @ 1000 PSI
2 gpm
GPM @ 2000 PSI
2.83 gpm
GPM @ 3000 PSI
3.46 gpm
GPM @ 4000 PSI
4 gpm
GPM @ 1500 PSI
2.45 gpm
Product Type
Spray Nozzle
Type
Male
Pressure - Maximum
5,000 psi
Operating Pressure - Maximum
5,000 psi
Inlet Gender
Male
Nozzle Spray Pattern
Fan
Flow - Maximum
4.47 gpm
Connection Type
Threaded
Flow - Minimum
1.79 gpm

Description

Pressure Washer Spray Nozzle, Nozzle Size 4, Max. Pressure 5,000 psi, Inlet 1/4 in (M)NPT, Material Stainless Steel, Nozzle Spray Angle 15 Degrees , GPM @ 800 PSI 1.79 gpm, GPM @ 1000 PSI 2 gpm, GPM @ 1500 PSI 2.45 gpm, GPM @ 2000 PSI 2.83 gpm, GPM @ 2500 PSI 3.16 gpm, GPM @ 3000 PSI 3.46 gpm, GPM @ 3500 PSI 3.74 gpm, GPM @ 4000 PSI 4 gpm, GPM @ 5000 PSI 4.47 gpm, Includes (5) Identical Nozzles, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.