Zoro Homepage

Spray Nozzle, Male, Size 7.5, PK5

  • Mfr # 1MDG4

  • Zoro # G2306385


product price: $25.69
/pk 5, $5.14/ea

Key Features

Inlet
1/4 in (M)NPT
Material
Stainless Steel
Nozzle Size
7.5
Nozzle Spray Angle
15 Degrees
Includes
(5) Identical Nozzles
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1MDG4
Zoro #
G2306385
UPC #
190735402320
Country of Origin
China

Dimensions

Nozzle Size
7.5
Inlet Diameter
1/4 in

Details

Inlet
1/4 in (M)NPT
Material
Stainless Steel
Item
Pressure Washer Spray Nozzle
Nozzle Spray Angle
15 Degrees
Includes
(5) Identical Nozzles
GPM @ 4000 PSI
7.5 gpm
GPM @ 3500 PSI
7.02 gpm
Max. Pressure
5,000 psi
GPM @ 2000 PSI
5.3 gpm
GPM @ 5000 PSI
8.39 gpm
GPM @ 800 PSI
3.35 gpm
GPM @ 1500 PSI
4.59 gpm
GPM @ 1000 PSI
3.75 gpm
GPM @ 2500 PSI
5.93 gpm
GPM @ 3000 PSI
6.5 gpm
Product Type
Spray Nozzle
Type
Male
Flow - Maximum
8.39 gpm
Connection Type
Threaded
Operating Pressure - Maximum
5,000 psi
Nozzle Spray Pattern
Fan
Flow - Minimum
3.35 gpm
Inlet Gender
Male
Pressure - Maximum
5,000 psi

Description

Pressure Washer Spray Nozzle, Nozzle Size 7.5, Max. Pressure 5,000 psi, Inlet 1/4 in (M)NPT, Material Stainless Steel, Nozzle Spray Angle 15 Degrees , GPM @ 800 PSI 3.35 gpm, GPM @ 1000 PSI 3.75 gpm, GPM @ 1500 PSI 4.59 gpm, GPM @ 2000 PSI 5.3 gpm, GPM @ 2500 PSI 5.93 gpm, GPM @ 3000 PSI 6.5 gpm, GPM @ 3500 PSI 7.02 gpm, GPM @ 4000 PSI 7.5 gpm, GPM @ 5000 PSI 8.39 gpm, Includes (5) Identical Nozzles, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.