Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spray Nozzle, Size 15,5000 psi, PK5

  • Mfr # NZMEG5P15-150

  • Zoro # G0966734


product price: $39.99
/pk 5, $8.00/ea

Key Features

Inlet
1/4 in (M)NPT
Material
Stainless Steel
Nozzle Size
15
Nozzle Spray Angle
15 Degrees
GPM @ 3000 PSI
12.99 gpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NZMEG5P15-150
Zoro #
G0966734
UPC #
-
Country of Origin
China

Dimensions

Nozzle Size
15
Orifice Size
2.39 mm
Inlet Diameter
1/4 in

Details

Inlet
1/4 in (M)NPT
Material
Stainless Steel
Item
Pressure Washer Spray Nozzle
Nozzle Spray Angle
15 Degrees
GPM @ 3000 PSI
12.99 gpm
Max. Fluid Temp.
200 Degrees F
GPM @ 3500 PSI
14.03 gpm
GPM @ 2000 PSI
10.61 gpm
GPM @ 5000 PSI
16.77 gpm
Includes
(5) Identical 15 Degrees Nozzles
GPM @ 4000 PSI
15 gpm
GPM @ 2500 PSI
11.86 gpm
Max. Pressure
5,000 psi
GPM @ 1500 PSI
9.19 gpm
GPM @ 1000 PSI
7.5 gpm
GPM @ 800 PSI
6.71 gpm
Product Type
Spray Nozzle
Type
Male
Pressure - Maximum
5,000 psi
Inlet Gender
Male
Connection Type
Threaded
Flow - Minimum
6.71 gpm
Fluid Temperature - Maximum
200 Degrees F
Nozzle Spray Pattern
Fan
Operating Pressure - Maximum
5,000 psi
Flow - Maximum
16.77 gpm

Description

Pressure Washer Spray Nozzle, Nozzle Size 15, Max. Pressure 5,000 psi, Max. Fluid Temp. 200 Degrees F, Inlet 1/4 in (M)NPT, Material Stainless Steel, Orifice Size 2.39 mm, Nozzle Spray Angle 15 Degrees , GPM @ 800 PSI 6.71 gpm, GPM @ 1000 PSI 7.5 gpm, GPM @ 1500 PSI 9.19 gpm, GPM @ 2000 PSI 10.61 gpm, GPM @ 2500 PSI 11.86 gpm, GPM @ 3000 PSI 12.99 gpm, GPM @ 3500 PSI 14.03 gpm, GPM @ 4000 PSI 15 gpm, GPM @ 5000 PSI 16.77 gpm, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.