Zoro Homepage

Spray Nozzle, Size 3.5,6000 psi

  • Mfr # AW-7004-0035

  • Zoro # G2102624


product price: $302.99
/ea
Free Shipping & Returns

Key Features

Inlet
1/4 in (M)NPT
Material
Ceramic, Brass
Nozzle Size
3.5
Nozzle Spray Angle
25 Degrees
GPM @ 1500 PSI
4 gpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AW-7004-0035
Zoro #
G2102624
UPC #
-
Country of Origin
United States

Dimensions

Nozzle Size
3.5
Orifice Size
3.5 mm
Inlet Diameter
1/4 in

Details

Inlet
1/4 in (M)NPT
Material
Ceramic, Brass
Item
Pressure Washer Spray Nozzle
Nozzle Spray Angle
25 Degrees
GPM @ 1500 PSI
4 gpm
Max. Fluid Temp.
195 Degrees F
GPM @ 3000 PSI
4 gpm
GPM @ 800 PSI
4 gpm
GPM @ 2000 PSI
4 gpm
GPM @ 1000 PSI
4 gpm
GPM @ 4000 PSI
4 gpm
GPM @ 5000 PSI
4 gpm
GPM @ 2500 PSI
4 gpm
Includes
Filter
Max. Pressure
6,000 psi
GPM @ 3500 PSI
4 gpm
Product Type
Turbo Nozzle
Type
Male
Flow - Minimum
4 gpm
Operating Pressure - Maximum
6,000 psi
Connection Type
Threaded
Nozzle Spray Pattern
Rotary
Pressure - Maximum
6,000 psi
Inlet Gender
Male
Flow - Maximum
4 gpm
Fluid Temperature - Maximum
195 Degrees F

Description

Pressure Washer Spray Nozzle, Nozzle Size 3.5, Max. Pressure 6,000 psi, Max. Fluid Temp. 195 Degrees F, Inlet 1/4 in (M)NPT, Material Ceramic, Brass, Orifice Size 3.5 mm, Nozzle Spray Angle 25 Degrees , GPM @ 800 PSI 4 gpm, GPM @ 1000 PSI 4 gpm, GPM @ 1500 PSI 4 gpm, GPM @ 2000 PSI 4 gpm, GPM @ 2500 PSI 4 gpm, GPM @ 3000 PSI 4 gpm, GPM @ 3500 PSI 4 gpm, GPM @ 4000 PSI 4 gpm, GPM @ 5000 PSI 4 gpm, Includes Filter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.