Zoro Homepage

Spray Nozzle, Size 5.5,5075 psi

  • Mfr # ALTPR35-50

  • Zoro # G0434831


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Inlet
1/4 in (F)NPT
Material
Ceramic, Brass
Max. Pressure
5,075 psi
Max. Fluid Temp.
195 Degrees F
Nozzle Spray Angle
15 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALTPR35-50
Zoro #
G0434831
UPC #
-
Country of Origin
Italy

Dimensions

Orifice Size
1.5 mm
Nozzle Size
5
Inlet Diameter
1/4 in

Details

Item
Pressure Washer Spray Nozzle
Inlet
1/4 in (F)NPT
Material
Ceramic, Brass
Max. Pressure
5,075 psi
Max. Fluid Temp.
195 Degrees F
Nozzle Spray Angle
15 Degrees
GPM @ 1500 PSI
3.48 gpm
GPM @ 2500 PSI
4.56 gpm
GPM @ 2000 PSI
4.1 gpm
GPM @ 800 PSI
2.46 gpm
Includes
Spins
GPM @ 5000 PSI
6.17 gpm
GPM @ 1000 PSI
2.77 gpm
GPM @ 4000 PSI
5.84 gpm
GPM @ 3000 PSI
5.04 gpm
GPM @ 3500 PSI
5.44 gpm
Product Type
Turbo Nozzle
Inlet Gender
Female
Color
Violet
Flow - Maximum
6.17 gpm
Fluid Temperature - Maximum
195 Degrees F
Pressure - Maximum
5,075 psi
Connection Type
Threaded
Operating Pressure - Maximum
5,075 psi
Flow - Minimum
2.46 gpm
Nozzle Spray Pattern
Rotary

Description

Pressure Washer Spray Nozzle, Nozzle Size 5, Max. Pressure 5,075 psi, Max. Fluid Temp. 195 Degrees F, Inlet 1/4 in (F)NPT, Material Ceramic, Brass, Orifice Size 1.5 mm, Nozzle Spray Angle 15 Degrees , GPM @ 800 PSI 2.46 gpm, GPM @ 1000 PSI 2.77 gpm, GPM @ 1500 PSI 3.48 gpm, GPM @ 2000 PSI 4.1 gpm, GPM @ 2500 PSI 4.56 gpm, GPM @ 3000 PSI 5.04 gpm, GPM @ 3500 PSI 5.44 gpm, GPM @ 4000 PSI 5.84 gpm, GPM @ 5000 PSI 6.17 gpm, Includes Spins

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.