Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spray Tip, Size-10, Fan, 10 gpm, 0 to 50

  • Mfr # NZQC5P-10

  • Zoro # G711853930


product price: $36.85
/ea

Key Features

Material
Stainless Steel
Nozzle Size
10
Nozzle Spray Angle
0 Degrees , 15 Degrees , 25 Degrees , 40 Degrees , 50 Degrees
Includes
5 pack
Orifice Size
0.08 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NZQC5P-10
Zoro #
G711853930
UPC #
192216001084
Country of Origin
China

Dimensions

Nozzle Size
10
Orifice Size
0.08 in
Inlet Diameter
1/4 in

Details

Material
Stainless Steel
Item
Spray Tip
Nozzle Spray Angle
0 Degrees , 15 Degrees , 25 Degrees , 40 Degrees , 50 Degrees
Includes
5 pack
Operating Pressure - Maximum
4,000 psi
Inlet Gender
Male
Product Type
Quick Connect Spray Nozzle
Flow - Maximum
10 gpm
Fluid Temperature - Maximum
194 Degrees F
Connection Type
Quick-Connect
Nozzle Spray Pattern
Fan

Description

Spray Tip, Nozzle Size 10, Material Stainless Steel, Orifice Size 0.08 in, Nozzle Spray Angle 0 Degrees , 15 Degrees , 25 Degrees , 40 Degrees , 50 Degrees , Includes 5 pack

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.