Zoro Homepage

Spray Tip, Size 20, 15, Fan, 20 gpm, 5 PK

  • Mfr # NZMEG5P15-200

  • Zoro # G311853897


product price: $38.75
/pk 5, $7.75/ea

Key Features

Material
Stainless Steel
Nozzle Size
20
Nozzle Spray Angle
15 Degrees
Orifice Size
0.11 in
Includes
5 pack
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NZMEG5P15-200
Zoro #
G311853897
UPC #
192216001077
Country of Origin
United States

Dimensions

Nozzle Size
20
Orifice Size
0.11 in
Inlet Diameter
1/4 in

Details

Material
Stainless Steel
Item
Spray Tip
Nozzle Spray Angle
15 Degrees
Includes
5 pack
Product Type
Spray Nozzle
Fluid Temperature - Maximum
194 Degrees F
Nozzle Spray Pattern
Fan
Inlet Gender
Male
Connection Type
Threaded
Flow - Maximum
20 gpm
Operating Pressure - Maximum
4,000 psi

Description

Spray Tip, Nozzle Size 20, Material Stainless Steel, Orifice Size 0.11 in, Nozzle Spray Angle 15 Degrees , Includes 5 pack, Package Quantity 5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.