Zoro Homepage

Spring Assort, Compr, Stl, 100 Pieces

  • Mfr # 3HPU4

  • Zoro # G7579686


product price: $45.59
/ea

Key Features

Type
Compression
Material
Carbon Steel
Finish
Zinc-Plated
Number of Pieces
100
Number of Sizes
50
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3HPU4
Zoro #
G7579686
UPC #
-
Country of Origin
United States

Dimensions

Number of Sizes
50
Sizes Included
(100) Utility Compression Springs: 1 to 4 in L

Details

Item
Compression/Die Spring Assortment
Type
Compression
Material
Carbon Steel
Finish
Zinc-Plated
Number of Pieces
100
Includes
(2) Each: 0.1875x0.023x1 in, x1-1/4 in, x1-1/2 in, x1-3/4 in, x2 in, x2-1/4 in, x2-1/2 in, 0.25x0.0286x1 in, x1-1/4 in, x1-1/2 in, x1-3/4 in, x2 in, x2-1/4 in, x2-1/2 in, 0.3125x0.0286x1 in, x1-1/4 in, x1-1/2 in, x1-3/4 in, x2 in, x2-1/4 in, x2-1/2 in, 0.3125x0.0348x1 in, x1-1/4 in, x1-1/2 in, x1-3/4 in, x2 in, x2-1/4 in, x2-1/2 in, 0.375x0.0348x1-1/4 in, x1-1/2 in, x1-3/4 in, x2 in, x2-1/4 in, x2-1/2 in, x2-3/4 in, x3 in, 0.375x0.0475x1-3/4 in, x2 in, x2-1/4 in, x2-1/2 in, x2-3/4 in, x3 in, x4-1/2 in, 0.4375x0.0475x2-1/2 in, x2-3/4 in, x3 in, x3-1/4 in, x3-1/2 in, x3-3/4 in, x4 in
Color
White
Product Type
Compression Springs
System of Measurement
Inch

Description

Spring Assortment, Compression, 100 Pcs, Compr 2 Ea: 0.188x0.023x1, x1.25, x1.5, x1.75, x2, x2.25, x2.5, 0.250x0.0286x1, x1.25, x1.5, x1.75, x2, x2.25, x2.5, 0.313x0.0286x1, 0.313x1.25, 0.313x1.5, 0.313x1.75, 0.313x2, 0.313x2.25, 0.313x2.5, 0.313x0.348x1, x1.25, x1.5, x1.75, x2, x2.25, x2.5, 0.375x0.0348x1.25, 0.375x1.5, 0.375x1.75, 0.375x2, 0.375x2.25, 0.375x2.5, 0.375x2.75, 0.375x3, 0.375x4.5, 0.375x0.0475x1.75, x2, x2.25, x2.5, x2.75, x3, 0.43750.04375x2.5, x2.75, x3, x3.25, x3.5, x3.75, x4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.