Zoro Homepage

Spring Assort, Disc Spring, Stl, 86 Pieces

  • Mfr # 3HPV1

  • Zoro # G5713601


product price: $292.99
/ea
Free Shipping & Returns

Key Features

System of Measurement
Inch
Finish
Plain
Type
Bellevillie Disc Spring
Number of Pieces
86
Number of Sizes
43
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3HPV1
Zoro #
G5713601
UPC #
-
Country of Origin
United States

Dimensions

Number of Sizes
43
Sizes Included
(86) Carbon Steel Belleville Disc Springs: 0.187 to 2.5 in OD

Details

Item
Disc Spring Assortment
System of Measurement
Inch
Material
Carbon Steel
Finish
Plain
Type
Bellevillie Disc Spring
Number of Pieces
86
Includes
(2) Each: 0.093x0.187x0.0065 in, x0.01 in, 0.125x0.25x0.0086 in, x0.0133 in, 0.138x0.281x0.015 in, 0.156x0.312x0.0108 in, x0.0166 in, 0.19x0.375x0.015 in, x0.02 in, 0.255x0.5x0.018 in, x0.0215 in, x0.025 in, x0.038 in, 0.317x0.625x0.022 in, x0.032 in, x0.047 in, 0.317x0.937x0.045 in, 0.38x0.75x0.028 in, x0.034 in, x0.04 in, x0.056 in, 0.38x1.125x0.053 in, 0.505x1x0.035 in, x0.043 in, x0.05 in, x0.073 in, 0.505x1.5x0.07 in, 0.567x1.125x0.038 in, x0.056 in, 0.63x1.25x0.04 in, x0.062 in, x0.089 in, 0.63x1.875x0.086 in, 0.692x1.375x0.044 in, 0.755x1.5x0.045 in, x0.072 in, x0.107 in, 0.88x1.75x0.057 in, x0.085 in, 1x2x0.065 in, x0.097 in, 1.25x2.5x0.08 in, x0.12 in
Color
Gray
Product Type
Disc Springs
Disc Type
Belleville Disc Spring

Description

Belleville Disc Springs,Steel, 86 Pcs, 2 Ea: 0.093x0.0065, x0.0100, 0.125x0.0086, x0.0133, 0.138x0.0150, 0.156x0.0108, x0.0166, x0.0150, x0.0200, 0.255x0.0180, x0.0215, x0.0250 x0.0380, 0.317x0.0220, x0.0320, x0.0470, x0.0450, 0.380x0.0280, x0.0340, x0.0400, x0.0560, x0.0530, 0.505x0.0350, x0.0430, x0.0500, x0.0730, x0.0700, 0.567x0.0380, x0.0560, 0.630x0.0400, x0.0620, x0.0890, x0.0860, 0.692x0.0440, 0.755x0.0450, x0.0720, x0.1070, 0.88x0.0570, x0.0850, 1x0.0650, x0.0970, x0.080, x0.120

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.