Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spring Assort, Extension, Stl, 100 Pieces

  • Mfr # 3HPU5

  • Zoro # G7565467


product price: $6.69
/ea

Key Features

Type
Extension
Material
Carbon Steel
Finish
Zinc-Plated
Number of Pieces
100
Number of Sizes
50
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3HPU5
Zoro #
G7565467
UPC #
-
Country of Origin
United States

Dimensions

Number of Sizes
50
Sizes Included
(100) Extension Springs: 1 to 4 in L

Details

Item
Extension Spring Assortment
Type
Extension
Material
Carbon Steel
Finish
Zinc-Plated
Number of Pieces
100
Includes
(2) Each: 0.187x0.023x1 in, x1-1/4 in, x1-1/2 in, x1-3/4 in, x2 in, x2-1/4 in, x2-1/2 in, 0.25x0.0286x1 in, x1-1/4 in, x1-1/2 in, x1-3/4 in, x2 in, x2-1/4 in, x2-1/2 in, 0.312x0.0286x1 in, x1-1/4 in, x1-1/2 in, x1-3/4 in, x2 in, x2-1/4 in, x2-1/2 in, 0.312x0.0348x1 in, x1-1/4 in, x1-1/2 in, 0.312x0.0348x1-3/4 in, x2 in, x2-1/4 in, x2-1/2 in, 0.375x0.0348x1-1/4 in, x1-1/2 in, x1-3/4 in, x2 in, x2-1/4 in, x2-1/2 in, x2-3/4 in, x3 in, 0.375x0.0475x1-1/2 in, x1-3/4 in, x2 in, x2-1/4 in, x2-1/2 in, x2-3/4 in, x3 in, 0.437x0.0475x2-1/2 in, x2-3/4 in, x3 in, x3-1/4 in, x3-1/2 in, x3-3/4 in, x4 in
Color
White
Product Type
Extension Springs
System of Measurement
Inch

Description

Spring Assortment, Extension, Steel, Zinc Plated, Number of Pieces 100, 50 Sizes, Includes Extension, 2 Each: 0.187x0.023x1, x1.25, x1.5, x1.75, x2, x2.25, x2.50, 0.25x0.0286x1, 0.25x1.25, x1.5, x1.75, x2, x2.25, x2.5, 0.312x0.0286x1, x1.25, x1.5, x1.75, x2, x2.25, x2.5, 0.312x0.0348x1, x1.25, x1.5, x1.75, x2, x2.25, x2.5, 0.375x0.0348x1.25, x1.50, x1.75, x2, x2.25, x2.5, x2.75, x3, 0.375x0.0475x1.50, x1.75, x2, x2.25, x2.5, x2.75, x3, 0.437x0.0475x2.5, x2.75, x3, x3.25, x3.5, x3.75, x4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.