Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spring Assort, RH Torsion Spring, SS, 36Pcs

  • Mfr # 3HPV6

  • Zoro # G5559224


product price: $270.99
/ea
Free Shipping & Returns

Key Features

System of Measurement
Inch
Finish
Plain
Type
Right Hand Torsion Spring
Number of Sizes
12
Includes
(3) Each: 90x0.776x0.095 in, 90x0.848x0.106 in, 90x0.989x0.125 in, 90x1.102x0.135 in, 180x0.982x0.106 in, 180x1.082x0.125 in, 180x1.189x0.135 in, 180x1.356x0.125 in, 270x1.342x0.106 in, 270x1.666x0.135 in, 360x1.342x0.063 in, 360x1.755x0.135 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3HPV6
Zoro #
G5559224
UPC #
-
Country of Origin
United States

Dimensions

Number of Sizes
12
Sizes Included
(36) Right Hand Torsion Springs: 90, 180, 270 and 360 Degrees Angles

Details

Item
Torsion Spring Assortment
System of Measurement
Inch
Material
Stainless Steel
Finish
Plain
Type
Right Hand Torsion Spring
Includes
(3) Each: 90x0.776x0.095 in, 90x0.848x0.106 in, 90x0.989x0.125 in, 90x1.102x0.135 in, 180x0.982x0.106 in, 180x1.082x0.125 in, 180x1.189x0.135 in, 180x1.356x0.125 in, 270x1.342x0.106 in, 270x1.666x0.135 in, 360x1.342x0.063 in, 360x1.755x0.135 in
Number of Pieces
36
Product Type
Torsion Springs
Color
Gray

Description

Spring Assortment, Right-Hand Torsion Spring, Stainless Steel, Finish Plain, Number of Pieces 36, Number of Sizes 12, Includes RH Stainless Torsion, 3 Each: 270x1.666x0.135, 360x1.755x0.135, 90x0.776x0.095, 90x0.848x0.106, 360x1.342x0.063, 90x0.989x0.125, 180x0.982x0.106, 90x1.102x0.135, 180x1.082x0.125, 180x1.189x0.135, 180x1.356x0.125, 270x1.342x0.106

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.